Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE00E1419PDZ

  • Zoro # G007568357


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
14-19
Contact Style
Pin
Insert Material
Neoprene
Shell Color
Black
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1419PDZ
Zoro #
G007568357
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Insert Arrangement
14-19
Contact Style
Pin
Insert Material
Neoprene
Shell Color
Black
Grommet & Seals Material
Neoprene
Connector Type
Circular
Service Rating
I
Shell Plating
Black Zinc Cobalt
Endbell Type
Heat Shrink - Shielded
No. of Contacts
19
Shell Material
Aluminum Alloy
Mounting Type
Wall - Front Mount - Thru Holes
Crimp Wire Gauge
24, 22, 20
Sealing
IP67
Termination Method
Crimp
Orientation
Straight
Amperage Rating
13A
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Specification
MIL-DTL-26482
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.