Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE00F1419PF0

  • Zoro # G707568275


product price: $37.25
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
19#20
Termination Method
Crimp
Sealing
IP67
No. of Contacts
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE00F1419PF0
Zoro #
G707568275
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Sealing
IP67
No. of Contacts
19
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Shell Color
Black
Contacts Supplied
No
Contact Mating Life
500
Insert Material
Neoprene
Amperage Rating
13A
Endbell Type
Cable Clamp
Contact Style
Pin
Connector Type
Circular
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
14-19
Shielding
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Service Rating
I
Shell Plating
Black Zinc Cobalt
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.