Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE00F1419PFO

  • Zoro # G307568279


product price: $37.25
/ea

Key Features

Operating Voltage AC V RMS Max
600
Endbell Type
Cable Clamp
No. of Contacts
19
Contact Style
Pin
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419PFO
Zoro #
G307568279
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Operating Voltage AC V RMS Max
600
Endbell Type
Cable Clamp
No. of Contacts
19
Contact Style
Pin
Service Rating
I
Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Orientation
Straight
Shielding
Yes
Termination Method
Crimp
Connector Type
Circular
Contact Mating Life
500
Operating Voltage DC
850
Connector Style
Receptacle
Shell Color
Black
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
14-19
Sealing
IP67
Amperage Rating
13A
Contacts Supplied
No
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.