Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE00F1419PWFO

  • Zoro # G007568647


product price: $37.25
/ea

Key Features

Rotation Angle
30
Shell Plating
Black Zinc Cobalt
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419PWFO
Zoro #
G007568647
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Rotation Angle
30
Shell Plating
Black Zinc Cobalt
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Sealing
IP67
Contact Style
Pin
Mounting Type
Wall - Front Mount - Thru Holes
Contact Mating Life
500
Termination Method
Crimp
Insert Rotation/Keying
W
Amperage Rating
13A
Insert Arrangement
14-19
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
No
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Orientation
Straight
Shell Color
Black
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Style
Receptacle
Operating Voltage DC
850
Service Rating
I
Endbell Type
Cable Clamp
No. of Contacts
19
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.