Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE00F1419PWLC

  • Zoro # G507568659


product price: $37.25
/ea

Key Features

Amperage Rating
13A
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Mating Life
500
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419PWLC
Zoro #
G507568659
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Amperage Rating
13A
Shell Material
Aluminum Alloy
Termination Method
Crimp
Contact Mating Life
500
Service Rating
I
Insert Arrangement
14-19
Rotation Angle
30
Connector Style
Receptacle
Contacts Supplied
No
Grommet & Seals Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Orientation
Straight
Shell Plating
Black Zinc Cobalt
Contact Style
Pin
Shielding
Yes
Connector Type
Circular
Endbell Type
Cable Clamp
Insert Material
Neoprene
No. of Contacts
19
Crimp Wire Gauge
24, 22, 20
Sealing
IP67
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.