Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE00F1419PXFO

  • Zoro # G707568701


product price: $37.25
/ea

Key Features

Connector Type
Circular
Contact Mating Life
500
Operating Voltage DC
850
Termination Method
Crimp
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419PXFO
Zoro #
G707568701
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Connector Type
Circular
Contact Mating Life
500
Operating Voltage DC
850
Termination Method
Crimp
Contacts Supplied
No
Insert Arrangement
14-19
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Shell Color
Black
Endbell Type
Cable Clamp
Connector Style
Receptacle
Service Rating
I
Insert Rotation/Keying
X
Rotation Angle
165
Crimp Wire Gauge
24, 22, 20
Mounting Type
Wall - Front Mount - Thru Holes
Orientation
Straight
No. of Contacts
19
Contact Style
Pin
Sealing
IP67
Shielding
Yes
Shell Plating
Black Zinc Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.