Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE00F1419PYFO

  • Zoro # G907568730


product price: $37.25
/ea

Key Features

Shell Material
Aluminum Alloy
Shielding
Yes
Connector Type
Circular
Contact Style
Pin
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419PYFO
Zoro #
G907568730
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shell Material
Aluminum Alloy
Shielding
Yes
Connector Type
Circular
Contact Style
Pin
Sealing
IP67
Insert Material
Neoprene
Endbell Type
Cable Clamp
Operating Voltage DC
850
Shell Plating
Black Zinc Cobalt
Rotation Angle
315
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Y
Orientation
Straight
Shell Color
Black
Termination Method
Crimp
Amperage Rating
13A
Crimp Wire Gauge
24, 22, 20
Mounting Type
Wall - Front Mount - Thru Holes
Service Rating
I
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Contacts Supplied
No
Operating Voltage AC V RMS Max
600
No. of Contacts
19
Insert Arrangement
14-19
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.