Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE01E1419PYDZ

  • Zoro # G507568529


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
600
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14-19
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E1419PYDZ
Zoro #
G507568529
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Operating Voltage AC V RMS Max
600
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14-19
Mounting Type
Cable
Sealing
IP67
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Operating Voltage DC
850
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Connector Type
Circular
Service Rating
I
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Shielding
Yes
Rotation Angle
315
Crimp Wire Gauge
24, 22, 20
Connector Style
Receptacle
Termination Method
Crimp
Insert Rotation/Keying
Y
Amperage Rating
13A
Specification
MIL-DTL-26482
No. of Contacts
19
Shell Color
Olive Drab
Endbell Type
Heat Shrink - Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.