Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE01F1419P

  • Zoro # G807569332


product price: $55.89
/ea

Key Features

Specification
MIL-DTL-26482 Style
Amperage Rating
13A
No. of Contacts
19
Endbell Type
Cable Clamp
Contact Size
19#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419P
Zoro #
G807569332
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Specification
MIL-DTL-26482 Style
Amperage Rating
13A
No. of Contacts
19
Endbell Type
Cable Clamp
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage AC V RMS Max
600
Insert Arrangement
14-19
Crimp Wire Gauge
24, 22, 20
Operating Voltage DC
850
Mounting Type
Cable
Insert Material
Neoprene
Sealing
IP67
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Connector Type
Connector Circular
Shell Material
Aluminum Alloy
Contact Style
Pin
Connector Style
Receptacle
Termination Method
Crimp
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Service Rating
I
Shell Color
Olive Drab
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.