Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE01F1419PF0

  • Zoro # G607569440


product price: $45.69
/ea

Key Features

Shell Material
Aluminum Alloy
Sealing
IP67
Contact Size
19#20
Endbell Type
Cable Clamp
Service Rating
I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419PF0
Zoro #
G607569440
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shell Material
Aluminum Alloy
Sealing
IP67
Endbell Type
Cable Clamp
Service Rating
I
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Connector Type
Circular
No. of Contacts
19
Insert Arrangement
14-19
Shell Color
Olive Drab
Shielding
Yes
Amperage Rating
13A
Orientation
Straight
Contact Mating Life
500
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
24, 22, 20
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Contacts Supplied
No
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.