Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE01F1419PWFO

  • Zoro # G307569610


product price: $45.69
/ea

Key Features

Contact Style
Pin
Insert Arrangement
14-19
Rotation Angle
30
Shell Color
Olive Drab
Crimp Wire Gauge
24, 22, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419PWFO
Zoro #
G307569610
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contact Style
Pin
Insert Arrangement
14-19
Rotation Angle
30
Shell Color
Olive Drab
Crimp Wire Gauge
24, 22, 20
Insert Rotation/Keying
W
Termination Method
Crimp
Sealing
IP67
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Shielding
Yes
Service Rating
I
Insert Material
Neoprene
Contacts Supplied
No
Shell Material
Aluminum Alloy
Connector Type
Circular
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Operating Voltage DC
850
Mounting Type
Cable
No. of Contacts
19
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Amperage Rating
13A
Endbell Type
Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.