Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE01F1419PX

  • Zoro # G707569753


product price: $55.89
/ea

Key Features

Crimp Wire Gauge
24, 22, 20
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate on Activated Area
Specification
MIL-DTL-26482 Style
Contact Size
19#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419PX
Zoro #
G707569753
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Crimp Wire Gauge
24, 22, 20
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate on Activated Area
Specification
MIL-DTL-26482 Style
Insert Rotation/Keying
X
No. of Contacts
19
Shielding
Yes
Rotation Angle
165
Connector Type
Connector Circular
Shell Color
Olive Drab
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Endbell Type
Cable Clamp
Insert Material
Neoprene
Contact Material
Copper Alloy
Orientation
Straight
Termination Method
Crimp
Insert Arrangement
14-19
Service Rating
I
Amperage Rating
13A
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Contact Style
Pin
Contacts Supplied
Yes
Mounting Type
Cable
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.