Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE01F1419PXFO

  • Zoro # G907569713


product price: $45.69
/ea

Key Features

Amperage Rating
13A
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419PXFO
Zoro #
G907569713
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Amperage Rating
13A
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Connector Style
Receptacle
Operating Voltage DC
850
Orientation
Straight
Endbell Type
Cable Clamp
Insert Rotation/Keying
X
Rotation Angle
165
Contact Mating Life
500
Grommet & Seals Material
Neoprene
No. of Contacts
19
Insert Arrangement
14-19
Shielding
Yes
Termination Method
Crimp
Shell Color
Olive Drab
Contacts Supplied
No
Service Rating
I
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
24, 22, 20
Sealing
IP67
Connector Type
Circular
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.