Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE01F1419PY

  • Zoro # G707569760


product price: $55.89
/ea

Key Features

Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
No. of Contacts
19
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419PY
Zoro #
G707569760
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
No. of Contacts
19
Shielding
Yes
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Style
Pin
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482 Style
Shell Material
Aluminum Alloy
Mounting Type
Cable
Connector Type
Connector Circular
Rotation Angle
315
Endbell Type
Cable Clamp
Service Rating
I
Insert Arrangement
14-19
Termination Method
Crimp
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Rotation/Keying
Y
Shell Plating
Olive Drab Cadmium
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.