Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE01F1419PYF0

  • Zoro # G807569684


product price: $45.69
/ea

Key Features

Orientation
Straight
Crimp Wire Gauge
24, 22, 20
Endbell Type
Cable Clamp
Shell Color
Olive Drab
Insert Arrangement
14-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419PYF0
Zoro #
G807569684
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Orientation
Straight
Crimp Wire Gauge
24, 22, 20
Endbell Type
Cable Clamp
Shell Color
Olive Drab
Insert Arrangement
14-19
Contact Mating Life
500
No. of Contacts
19
Contact Style
Pin
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Connector Type
Circular
Shell Material
Aluminum Alloy
Amperage Rating
13A
Rotation Angle
315
Operating Voltage DC
850
Insert Rotation/Keying
Y
Operating Voltage AC V RMS Max
600
Service Rating
I
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Mounting Type
Cable
Contacts Supplied
No
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.