Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE01F1419PYFO

  • Zoro # G507569564


product price: $45.69
/ea

Key Features

Contact Size
19#20
Service Rating
I
Orientation
Straight
Connector Type
Circular
Insert Rotation/Keying
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1419PYFO
Zoro #
G507569564
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Service Rating
I
Orientation
Straight
Connector Type
Circular
Insert Rotation/Keying
Y
Sealing
IP67
Amperage Rating
13A
Rotation Angle
315
Mounting Type
Cable
Contact Mating Life
500
Shell Color
Olive Drab
No. of Contacts
19
Contacts Supplied
No
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Shielding
Yes
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
14-19
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.