Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE041419P

  • Zoro # G107569308


product price: $41.85
/ea

Key Features

Insert Arrangement
14-19
Mounting Type
Cable
Sealing
IP67
No. of Contacts
19
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE041419P
Zoro #
G107569308
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Insert Arrangement
14-19
Mounting Type
Cable
Sealing
IP67
No. of Contacts
19
Insert Rotation/Keying
Normal
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Service Rating
I
Shell Material
Aluminum Alloy
Contact Mating Life
500
Termination Method
Crimp
Contacts Supplied
Yes
Connector Style
Receptacle
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Shielding
Yes
Contact Material
Copper Alloy
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.