Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE07E1419PA206

  • Zoro # G307569597


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Jam Nut - Front Mount
Connector Type
Circular
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E1419PA206
Zoro #
G307569597
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Mounting Type
Jam Nut - Front Mount
Connector Type
Circular
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Insert Arrangement
14-19
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Shell Plating
Black Zinc Cobalt
Shell Color
Black
Service Rating
I
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482
Contact Mating Life
500
Connector Style
Receptacle
Termination Method
Crimp
Sealing
Sealed
No. of Contacts
19
Insert Material
Neoprene
Contact Style
Pin
Rotation Angle
14
Contact Material
Copper Alloy
Endbell Type
Grommet Nut
Operating Voltage AC V RMS Max
600
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.