Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE0E1419PDX

  • Zoro # G807570475


product price: $39.59
/ea

Key Features

Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Service Rating
I
Orientation
Straight
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE0E1419PDX
Zoro #
G807570475
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Service Rating
I
Orientation
Straight
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
24, 22, 20
No. of Contacts
19
Insert Rotation/Keying
Normal
Shielding
Yes
Connector Type
Circular
Shell Plating
Black Zinc Cobalt
Shell Color
Black
Specification
MIL-DTL-26482
Contact Material
Copper Alloy
Contact Mating Life
500
Insert Material
Neoprene
Termination Method
Crimp
Contact Style
Pin
Contact Plating
50 microinches Gold Plate on Activated Area
Endbell Type
Compression Nut
Insert Arrangement
14-19
Sealing
IP67
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.