Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE0E1419PXDX

  • Zoro # G107570557


product price: $45.15
/ea

Key Features

Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Shell Color
Black
Shielding
Yes
Endbell Type
Compression Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE0E1419PXDX
Zoro #
G107570557
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Shell Color
Black
Shielding
Yes
Endbell Type
Compression Nut
Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage DC
850
Shell Plating
Black Zinc Cobalt
Contact Material
Copper Alloy
Connector Style
Receptacle
Connector Type
Circular
Service Rating
I
Termination Method
Crimp
Contact Plating
50 microinches Gold Plate on Activated Area
Rotation Angle
165
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14-19
Grommet & Seals Material
Neoprene
Orientation
Straight
Contact Style
Pin
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Insert Rotation/Keying
X
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
No. of Contacts
19
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.