Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE051419S

  • Zoro # G307170670


product price: $31.75
/ea

Key Features

No. of Contacts
19
Service Rating
I
Insert Material
Neoprene
Contacts Supplied
Yes
Crimp Wire Gauge
24, 22, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE051419S
Zoro #
G307170670
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

No. of Contacts
19
Service Rating
I
Insert Material
Neoprene
Contacts Supplied
Yes
Crimp Wire Gauge
24, 22, 20
Grommet & Seals Material
Neoprene
Sealing
IP67
Shielding
Yes
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate
Termination Method
Crimp
Amperage Rating
13A
Mounting Type
Cable
Connector Type
Circular
Shell Color
Olive Drab
Contact Mating Life
500
Insert Arrangement
14-19
Specification
MIL-DTL-26482
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Contact Style
Socket
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.