Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE05E1419SF0

  • Zoro # G407170655


product price: $23.89
/ea

Key Features

Specification
MIL-DTL-26482
Insert Rotation/Keying
Normal
Mounting Type
Cable
Contact Mating Life
500
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE05E1419SF0
Zoro #
G407170655
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Specification
MIL-DTL-26482
Insert Rotation/Keying
Normal
Mounting Type
Cable
Contact Mating Life
500
Insert Material
Neoprene
Service Rating
I
No. of Contacts
19
Operating Voltage DC
850
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14-19
Shell Material
Aluminum Alloy
Connector Style
Plug
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Sealing
IP67
Connector Type
Circular
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Contact Plating
50 microinches Gold Plate
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A
Contact Material
Copper Alloy
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.