Zoro Homepage

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06E1419SF42

  • Zoro # G207170633


product price: $31.29
/ea

Key Features

Contacts Supplied
Yes
Connector Style
Plug
Contact Material
Copper Alloy
Termination Method
Crimp
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1419SF42
Zoro #
G207170633
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contacts Supplied
Yes
Connector Style
Plug
Contact Material
Copper Alloy
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Insert Arrangement
14-19
Operating Voltage DC
850
Amperage Rating
13A
Orientation
Straight
Contact Style
Socket
Shielding
Yes
Shell Material
Aluminum Alloy
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
No. of Contacts
19
Contact Mating Life
500
Service Rating
I
Endbell Type
Compression Nut
Crimp Wire Gauge
24, 22, 20
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.