Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06E1419SF42A206

  • Zoro # G107518818


product price: $35.49
/ea

Key Features

Connector Style
Plug
Amperage Rating
13A
Shielding
Yes
Contact Mating Life
500
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1419SF42A206
Zoro #
G107518818
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Connector Style
Plug
Amperage Rating
13A
Shielding
Yes
Contact Mating Life
500
Specification
MIL-DTL-26482
Shell Plating
Black Zinc Cobalt
Service Rating
I
Termination Method
Crimp
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Insert Arrangement
14-19
Shell Color
Black
Contact Material
Copper Alloy
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate
No. of Contacts
19
Shell Material
Aluminum Alloy
Contact Style
Socket
Connector Type
Circular
Sealing
IP67
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.