
KPSE 19C 1920 SKT PLUG
Mfr # KPSE06E1419SF42F0
Zoro # G707170393
product price: $23.89
/eaKey Features
Endbell Type
Compression Nut
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Contacts Supplied
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE06E1419SF42F0
Zoro #
G707170393
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#20
Details
Endbell Type
Compression Nut
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Contacts Supplied
No
Termination Method
Crimp
Mounting Type
Cable
Contact Style
Socket
Insert Material
Neoprene
Insert Arrangement
14-19
Operating Voltage DC
850
No. of Contacts
19
Amperage Rating
13A
Shell Color
Olive Drab
Shielding
Yes
Connector Type
Circular
Connector Style
Plug
Orientation
Straight
Shell Material
Aluminum Alloy
Service Rating
I
Crimp Wire Gauge
24, 22, 20
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.