Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419S

  • Zoro # G407518549


product price: $37.99
/ea

Key Features

Shell Material
Aluminum Alloy
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Connector Type
Connector Circular
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419S
Zoro #
G407518549
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shell Material
Aluminum Alloy
Crimp Wire Gauge
24, 22, 20
Contact Mating Life
500
Connector Type
Connector Circular
Amperage Rating
13A
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Sealing
IP67
Orientation
Straight
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482 Style
Termination Method
Crimp
Shielding
Yes
No. of Contacts
19
Connector Style
Plug
Contact Style
Socket
Mounting Type
Cable
Service Rating
I
Insert Arrangement
14-19
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Contact Material
Copper Alloy
Endbell Type
Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.