Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SF42

  • Zoro # G807170408


product price: $31.29
/ea

Key Features

Termination Method
Crimp
Shell Color
Olive Drab
Operating Voltage DC
850
Insert Arrangement
14-19
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06F1419SF42
Zoro #
G807170408
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Termination Method
Crimp
Shell Color
Olive Drab
Operating Voltage DC
850
Insert Arrangement
14-19
Contact Plating
50 microinches Gold Plate
Service Rating
I
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Mounting Type
Cable
No. of Contacts
19
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Mating Life
500
Amperage Rating
13A
Contact Style
Socket
Shielding
Yes
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Endbell Type
Cable Clamp
Crimp Wire Gauge
24, 22, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.