Zoro Homepage

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SF42F0

  • Zoro # G407170563


product price: $23.89
/ea

Key Features

Shielding
Yes
Contact Mating Life
500
Endbell Type
Cable Clamp
Termination Method
Crimp
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419SF42F0
Zoro #
G407170563
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shielding
Yes
Contact Mating Life
500
Endbell Type
Cable Clamp
Termination Method
Crimp
Amperage Rating
13A
Orientation
Straight
Insert Arrangement
14-19
Contact Style
Socket
Connector Style
Plug
Insert Material
Neoprene
Operating Voltage DC
850
Service Rating
I
Shell Color
Olive Drab
Connector Type
Circular
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
No
No. of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.