Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SF97F0

  • Zoro # G107170511


product price: $24.29
/ea

Key Features

Amperage Rating
13A
Shell Color
Olive Drab
Termination Method
Crimp
Contact Style
Socket
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419SF97F0
Zoro #
G107170511
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Amperage Rating
13A
Shell Color
Olive Drab
Termination Method
Crimp
Contact Style
Socket
Insert Material
Neoprene
Sealing
IP67
Connector Style
Plug
Connector Type
Circular
Mounting Type
Cable
No. of Contacts
19
Contact Plating
50 microinches Gold Plate
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Contacts Supplied
No
Insert Rotation/Keying
Normal
Service Rating
I
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Operating Voltage DC
850
Insert Arrangement
14-19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.