Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SFO

  • Zoro # G907518575


product price: $37.79
/ea

Key Features

Service Rating
I
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Orientation
Straight
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419SFO
Zoro #
G907518575
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Service Rating
I
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Orientation
Straight
Shell Material
Aluminum Alloy
Termination Method
Crimp
Endbell Type
Cable Clamp
Connector Type
Circular
Insert Arrangement
14-19
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Contact Style
Socket
Grommet & Seals Material
Neoprene
Connector Style
Plug
Mounting Type
Cable
Contacts Supplied
No
Sealing
IP67
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.