Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SLC

  • Zoro # G307518557


product price: $37.75
/ea

Key Features

Contact Mating Life
500
Service Rating
I
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419SLC
Zoro #
G307518557
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contact Mating Life
500
Service Rating
I
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Orientation
Straight
Operating Voltage AC V RMS Max
600
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A
Sealing
IP67
Shell Material
Aluminum Alloy
Shielding
Yes
Connector Type
Circular
No. of Contacts
19
Endbell Type
Cable Clamp
Insert Arrangement
14-19
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Style
Socket
Connector Style
Plug
Grommet & Seals Material
Neoprene
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.