Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SW

  • Zoro # G207518589


product price: $46.89
/ea

Key Features

Shell Color
Olive Drab
Connector Style
Plug
No. of Contacts
19
Endbell Type
Cable Clamp
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419SW
Zoro #
G207518589
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shell Color
Olive Drab
Connector Style
Plug
No. of Contacts
19
Endbell Type
Cable Clamp
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Mounting Type
Cable
Specification
MIL-DTL-26482 Style
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Termination Method
Crimp
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Style
Socket
Insert Material
Neoprene
Insert Arrangement
14-19
Rotation Angle
30
Connector Type
Connector Circular
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
W
Crimp Wire Gauge
24, 22, 20
Service Rating
I
Contact Mating Life
500
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.