Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SWA206

  • Zoro # G407518518


product price: $58.55
/ea

Key Features

Shell Plating
Black Zinc Cobalt
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419SWA206
Zoro #
G407518518
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shell Plating
Black Zinc Cobalt
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Insert Rotation/Keying
W
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Neoprene
Insert Arrangement
14-19
Amperage Rating
13A
Shell Color
Black
Connector Style
Plug
Sealing
Sealed
Orientation
Straight
Rotation Angle
14
Contact Style
Socket
Specification
MIL-DTL-26482
No. of Contacts
19
Service Rating
I
Mounting Type
Cable
Endbell Type
Potting Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.