Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SWF0

  • Zoro # G507518548


product price: $37.79
/ea

Key Features

Contacts Supplied
No
Sealing
IP67
Termination Method
Crimp
Shell Color
Olive Drab
Contact Size
19#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419SWF0
Zoro #
G507518548
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contacts Supplied
No
Sealing
IP67
Termination Method
Crimp
Shell Color
Olive Drab
Operating Voltage DC
850
Crimp Wire Gauge
24, 22, 20
Grommet & Seals Material
Neoprene
Shielding
Yes
Orientation
Straight
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Amperage Rating
13A
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Rotation Angle
30
Insert Material
Neoprene
Contact Style
Socket
Shell Material
Aluminum Alloy
No. of Contacts
19
Service Rating
I
Connector Style
Plug
Insert Arrangement
14-19
Endbell Type
Cable Clamp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Insert Rotation/Keying
W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.