Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SWLC

  • Zoro # G307518656


product price: $37.75
/ea

Key Features

Contact Style
Socket
Mounting Type
Cable
Connector Type
Circular
Shielding
Yes
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419SWLC
Zoro #
G307518656
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contact Style
Socket
Mounting Type
Cable
Connector Type
Circular
Shielding
Yes
Contact Mating Life
500
Connector Style
Plug
Endbell Type
Cable Clamp
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
19
Insert Rotation/Keying
W
Operating Voltage DC
850
Shell Color
Olive Drab
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Service Rating
I
Rotation Angle
30
Orientation
Straight
Operating Voltage AC V RMS Max
600
Contacts Supplied
No
Shell Material
Aluminum Alloy
Termination Method
Crimp
Sealing
IP67
Crimp Wire Gauge
24, 22, 20
Insert Arrangement
14-19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.