Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SX

  • Zoro # G207518411


product price: $37.99
/ea

Key Features

Contacts Supplied
Yes
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Size
19#20
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419SX
Zoro #
G207518411
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contacts Supplied
Yes
Contact Mating Life
500
Contact Material
Copper Alloy
Shielding
Yes
Connector Style
Plug
Sealing
IP67
Operating Voltage DC
850
No. of Contacts
19
Endbell Type
Cable Clamp
Contact Plating
50 microinches Gold Plate
Termination Method
Crimp
Service Rating
I
Specification
MIL-DTL-26482 Style
Rotation Angle
165
Orientation
Straight
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable
Insert Rotation/Keying
X
Connector Type
Connector Circular
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Insert Arrangement
14-19
Shell Material
Aluminum Alloy
Contact Style
Socket
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.