Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SXA206

  • Zoro # G507518449


product price: $51.49
/ea

Key Features

Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
19#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419SXA206
Zoro #
G507518449
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Crimp Wire Gauge
24, 22, 20
Operating Voltage DC
850
Insert Material
Neoprene
Service Rating
I
Shell Plating
Black Zinc Cobalt
Contacts Supplied
Yes
Contact Material
Copper Alloy
Connector Type
Circular
Sealing
Sealed
Insert Arrangement
14-19
Shell Color
Black
Orientation
Straight
Connector Style
Plug
Amperage Rating
13A
Rotation Angle
14
Contact Style
Socket
No. of Contacts
19
Insert Rotation/Keying
X
Shielding
Yes
Termination Method
Crimp
Endbell Type
Potting Cup
Mounting Type
Cable
Shell Material
Aluminum Alloy
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.