Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SXDX

  • Zoro # G507518494


product price: $49.39
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419SXDX
Zoro #
G507518494
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Service Rating
I
Insert Rotation/Keying
X
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Shielding
Yes
Contact Style
Socket
Operating Voltage DC
850
Rotation Angle
165
Connector Style
Plug
Insert Arrangement
14-19
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Endbell Type
Cable Clamp
Shell Color
Olive Drab
Sealing
IP67
Contact Plating
50 microinches Gold Plate
Connector Type
Circular
Contact Mating Life
500
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Mounting Type
Cable
Contact Material
Copper Alloy
No. of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.