Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SXF0

  • Zoro # G907518452


product price: $37.75
/ea

Key Features

Shielding
Yes
Service Rating
I
Endbell Type
Cable Clamp
Rotation Angle
165
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419SXF0
Zoro #
G907518452
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shielding
Yes
Service Rating
I
Endbell Type
Cable Clamp
Rotation Angle
165
Shell Color
Olive Drab
Contacts Supplied
No
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Connector Style
Plug
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Sealing
IP67
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
X
Operating Voltage DC
850
Insert Arrangement
14-19
Orientation
Straight
Shell Material
Aluminum Alloy
Amperage Rating
13A
No. of Contacts
19
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Mounting Type
Cable
Contact Style
Socket
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.