Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SXFO

  • Zoro # G307518441


product price: $37.75
/ea

Key Features

No. of Contacts
19
Contact Style
Socket
Insert Rotation/Keying
X
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419SXFO
Zoro #
G307518441
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

No. of Contacts
19
Contact Style
Socket
Insert Rotation/Keying
X
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Contact Mating Life
500
Service Rating
I
Shell Color
Olive Drab
Sealing
IP67
Contacts Supplied
No
Insert Arrangement
14-19
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
24, 22, 20
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Shielding
Yes
Orientation
Straight
Mounting Type
Cable
Connector Type
Circular
Insert Material
Neoprene
Rotation Angle
165
Amperage Rating
13A
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.