Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SXLC

  • Zoro # G107518429


product price: $37.75
/ea

Key Features

Termination Method
Crimp
Mounting Type
Cable
Connector Type
Circular
Contacts Supplied
No
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419SXLC
Zoro #
G107518429
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Termination Method
Crimp
Mounting Type
Cable
Connector Type
Circular
Contacts Supplied
No
Shell Color
Olive Drab
Shielding
Yes
Insert Arrangement
14-19
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Amperage Rating
13A
Orientation
Straight
Operating Voltage AC V RMS Max
600
Endbell Type
Cable Clamp
Connector Style
Plug
No. of Contacts
19
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Rotation Angle
165
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Sealing
IP67
Crimp Wire Gauge
24, 22, 20
Operating Voltage DC
850
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.