Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SY

  • Zoro # G107518498


product price: $46.89
/ea

Key Features

No. of Contacts
19
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Contact Size
19#20
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06F1419SY
Zoro #
G107518498
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

No. of Contacts
19
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Sealing
IP67
Termination Method
Crimp
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Service Rating
I
Contact Material
Copper Alloy
Rotation Angle
315
Insert Rotation/Keying
Y
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Contact Style
Socket
Amperage Rating
13A
Connector Type
Connector Circular
Specification
MIL-DTL-26482 Style
Endbell Type
Cable Clamp
Connector Style
Plug
Orientation
Straight
Insert Arrangement
14-19
Shell Color
Olive Drab
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.