Zoro Homepage

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SYFO

  • Zoro # G107519969


product price: $37.75
/ea

Key Features

Shell Material
Aluminum Alloy
Sealing
IP67
Connector Type
Circular
Rotation Angle
315
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419SYFO
Zoro #
G107519969
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.