Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE06F1419SYLC

  • Zoro # G107519914


product price: $37.75
/ea

Key Features

Insert Arrangement
14-19
Contact Size
19#20
Operating Voltage DC
850
Insert Material
Neoprene
Rotation Angle
315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419SYLC
Zoro #
G107519914
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Insert Arrangement
14-19
Operating Voltage DC
850
Insert Material
Neoprene
Rotation Angle
315
Orientation
Straight
Connector Type
Circular
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Termination Method
Crimp
Shell Color
Olive Drab
Amperage Rating
13A
Shielding
Yes
Endbell Type
Cable Clamp
Mounting Type
Cable
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Y
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
No. of Contacts
19
Sealing
IP67
Service Rating
I
Contacts Supplied
No
Crimp Wire Gauge
24, 22, 20
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.