Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE08E1419S

  • Zoro # G107520248


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
No. of Contacts
19
Termination Method
Crimp
Shell Color
Olive Drab
Crimp Wire Gauge
24, 22, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE08E1419S
Zoro #
G107520248
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Connector Style
Plug
No. of Contacts
19
Termination Method
Crimp
Shell Color
Olive Drab
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Orientation
Right Angle
Insert Arrangement
14-19
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Operating Voltage DC
850
Service Rating
I
Grommet & Seals Material
Neoprene
Specification
MIL-DTL-26482 Style
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Connector Type
Connector Circular
Shielding
Yes
Contact Material
Copper Alloy
Sealing
IP67
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Mounting Type
Cable
Endbell Type
Threaded - UNEF - Ext
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.