Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT PLUG

  • Mfr # KPSE6F1419SXDXA206

  • Zoro # G307520147


product price: $49.39
/ea

Key Features

Connector Style
Plug
Contact Size
19#20
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
No. of Contacts
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE6F1419SXDXA206
Zoro #
G307520147
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Connector Style
Plug
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
No. of Contacts
19
Operating Voltage AC V RMS Max
600
Insert Arrangement
14-19
Contact Plating
50 microinches Gold Plate
Shell Plating
Black Zinc Cobalt
Service Rating
I
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Shell Color
Black
Amperage Rating
13A
Insert Material
Neoprene
Mounting Type
Cable
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.