Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE00F1419S

  • Zoro # G507511501


product price: $42.25
/ea

Key Features

Contacts Supplied
Yes
Insert Arrangement
14-19
Contact Material
Copper Alloy
Endbell Type
Cable Clamp
No. of Contacts
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419S
Zoro #
G507511501
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contacts Supplied
Yes
Insert Arrangement
14-19
Contact Material
Copper Alloy
Endbell Type
Cable Clamp
No. of Contacts
19
Insert Material
Neoprene
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate
Shell Color
Black
Mounting Type
Wall - Front Mount - Thru Holes
Termination Method
Crimp
Shielding
Yes
Sealing
IP67
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Amperage Rating
13A
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482 Style
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Black Zinc Cobalt
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Service Rating
I
Crimp Wire Gauge
24, 22, 20
Contact Style
Socket
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.