Zoro Homepage

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE00F1419SDX

  • Zoro # G407511496


product price: $44.55
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Service Rating
I
Shell Material
Aluminum Alloy
Insert Arrangement
14-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419SDX
Zoro #
G407511496
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Service Rating
I
Shell Material
Aluminum Alloy
Insert Arrangement
14-19
Contact Material
Copper Alloy
Connector Style
Receptacle
Mounting Type
Wall - Front Mount - Thru Holes
Contact Plating
50 microinches Gold Plate
Shell Color
Black
Shell Plating
Black Zinc Cobalt
Operating Voltage DC
850
Contact Mating Life
500
Contact Style
Socket
Amperage Rating
13A
Insert Material
Neoprene
No. of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.