Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE00F1419SLC

  • Zoro # G007511469


product price: $32.65
/ea

Key Features

Shell Material
Aluminum Alloy
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419SLC
Zoro #
G007511469
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shell Material
Aluminum Alloy
Amperage Rating
13A
Operating Voltage AC V RMS Max
600
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Black
Insert Arrangement
14-19
Connector Style
Receptacle
Operating Voltage DC
850
Shell Plating
Black Zinc Cobalt
Shielding
Yes
Orientation
Straight
Termination Method
Crimp
No. of Contacts
19
Connector Type
Circular
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Contacts Supplied
No
Crimp Wire Gauge
24, 22, 20
Endbell Type
Cable Clamp
Insert Material
Neoprene
Contact Style
Socket
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.