Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 SKT RECP

  • Mfr # KPSE00F1419SWF42F0

  • Zoro # G807171108


product price: $17.99
/ea

Key Features

Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1419SWF42F0
Zoro #
G807171108
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Shielding
Yes
Shell Color
Black
Contact Mating Life
500
Termination Method
Crimp
Rotation Angle
30
Shell Plating
Black Zinc Cobalt
Insert Material
Neoprene
Operating Voltage DC
850
Insert Rotation/Keying
W
Crimp Wire Gauge
24, 22, 20
Connector Style
Receptacle
Contacts Supplied
No
Operating Voltage AC V RMS Max
600
Insert Arrangement
14-19
Service Rating
I
Orientation
Straight
No. of Contacts
19
Mounting Type
Wall - Front Mount - Thru Holes
Grommet & Seals Material
Neoprene
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.